Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb
Mfr # WD1128
Zoro # G4239975
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 x 7.50-8
- Material Rubber
- Weight 9 lb
- Weight Capacity (Lb.) 680 lb
- Inflation PSI 24 psi
Product Information
- Brand Hi-Run
- MFR # WD1128
- Zoro # G4239975
- UPC # 811410017447
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 16 x 7.50-8 |
Outside Dia. | 16.1 in |
Tread Depth | 8.9 in |
Tire Size | 16X7.50-8 |
Outside Diameter | 16.3 in |
Details
Material | Rubber |
Weight | 9 lb |
Weight Capacity (Lb.) | 680 lb |
Inflation PSI | 24 psi |
Tread Pattern | SU05 |
Item | Lawn/Garden Tire |
Ply | 4 Ply |
Tire Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
Maximum Pressure | 24 psi |
Weight Capacity | 680 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.3 in, Tire Size 16X7.50-8, Weight Capacity 680 lb, Tread Pattern SU05, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 9 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 1/4" X 2-1/4" (5 pk) 6" x6" x1" (A-HL18)
- DECKER Decker Jumbo Steel Spiral Curry Comb - 31-J (484505)
- MI-T-M Pressure Washer Pump, 2.50 gpm Max. Flow (3WA-3025A)
- STENS Throttle Cable For 48" Outer Casing, 56" Inner Cable, Ball And Barrel; 260-166 (260-166)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- HI-RUN Lawn/Garden Tire, 11x4.00-5, 4 Ply (WD1057)
- HI-RUN Lawn/Garden Inner Tube, 410/350-5 (TUN4002)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf (WD1034)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- Hi-Run Lawn Mower Wheels & Hubs