Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply, Weight: 10.6 lb
Mfr # WD1291
Zoro # G4239969
product price: $38.05
/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 9.50-8
- Material Rubber
- Tread Pattern SU19
- Inflation PSI 20 psi
- Ply 4 Ply
Product Information
- Brand Hi-Run
- MFR # WD1291
- Zoro # G4239969
- UPC # 814342023203
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 18 x 9.50-8 |
Outside Dia. | 18 in |
Outside Diameter | 18 in |
Tire Size | 18X9.50-8 |
Details
Material | Rubber |
Tread Pattern | SU19 |
Inflation PSI | 20 psi |
Ply | 4 Ply |
Weight Capacity (Lb.) | 935 lb |
Item | Lawn/Garden Tire |
Weight | 11 lb |
Weight Capacity | 935 lb |
Tire Type | Riding Mower Tire |
Maximum Pressure | 20 psi |
Tire Material | Rubber |
Product Type | Tire Only |
DOT Approved | NHS (Not for Highway Service) |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 18 in, Tire Size 18X9.50-8, Weight Capacity 935 lb, Tread Pattern SU19, Maximum Pressure 20 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Weight 11 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- AMES 54X0.28 Str Rake Handle (2020600)
- APEX FL ""L"" FITTING 1"" (802330)
- JACKS IMPORTS Apple Gag Bit (1032)
- HI-RUN Lawn/Garden Inner Tube, 16x6.5-8 (TUN6005)
- HI-RUN Riding Mower Tire, 20x8.00-82 Ply, Turf (WD1050)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Lawn/Garden Tire, 13x5.0-6, 2 Ply (WD1053)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- A & I PRODUCTS WHEEL-DECK, KIT, 5X2.75, SMOOTH, BLACK 5" x5" x3.25" (A-B1JD50)
- Hi-Run Lawn Mowers & Accessories