Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1196
Zoro # G4444519
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 28 psi
- Size 13 x 6.50-6
- Weight Capacity (Lb.) 480 lb
- Material Rubber
- Outside Dia. 12.6 in
Product Information
- Brand Hi-Run
- MFR # WD1196
- Zoro # G4444519
- UPC # 811410019571
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 13 x 6.50-6 |
Outside Dia. | 12.6 in |
Tread Depth | 6.3 in |
Tire Size | 13X6.50-6 |
Outside Diameter | 12.6 in |
Details
Item | Lawn/Garden Tire |
Inflation PSI | 28 psi |
Weight Capacity (Lb.) | 480 lb |
Material | Rubber |
Weight | 5 lb |
Ply | 4 Ply |
Tread Pattern | SU12 |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
Weight Capacity | 480 lb |
Tire Material | Rubber |
Maximum Pressure | 28 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 12.6 in, Tire Size 13X6.50-6, Weight Capacity 480 lb, Tread Pattern SU12, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 5 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-10 Chevrolet Cobalt LED Tail Lights Smoke 2Dr (LT-COB052GLED-TM)
- BAL BAL 22307 Slide-Out Repair Parts (22307)
- SURE SHOT Pin Stream Nozzle (P301)
- DEVILBISS AUTOMOTIVE REFINISHING $HAV-555 DGTL AIR ADJUSTNG VALVE w/GAUG (DV803291)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1282)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1124)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1283)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1129)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 4 Hole 6 Ply (30780)
- Hi-Run Automotive Tire & Wheel