Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1172
Zoro # G4444546
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Inflation PSI 28 psi
- Tread Depth 4.4 in
- Size 13 x 6.50-6
- Ply 4 Ply
Product Information
- Brand Hi-Run
- MFR # WD1172
- Zoro # G4444546
- UPC # 814342023012
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 4.4 in |
Size | 13 x 6.50-6 |
Outside Dia. | 13.1 in |
Tire Size | 13X6.50-6 |
Outside Diameter | 13.1 in |
Details
Material | Rubber |
Inflation PSI | 28 psi |
Ply | 4 Ply |
Tread Pattern | SU08 |
Weight | 6 lb |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 460 lb |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 28 psi |
Tire Material | Rubber |
Weight Capacity | 460 lb |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 13.1 in, Tire Size 13X6.50-6, Weight Capacity 460 lb, Tread Pattern SU08, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 4.4 in, Weight 6 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-16 Jeep Jk Wrangler Matte Black Grille (HG-WRG07BB-G3-KL)
- WIX FILTERS Fuel Filter #Wix 33019 (33019)
- SKF NBR, single lip, grease seal (6105)
- NEWSTRIPE Rollmaster 5000‚Ñ¢ Replacement Hoses 5/Pack, (10003661)
- HI-RUN Trailer Tire, ST205/75D15, 6 Ply (LZ1006)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- HI-RUN Trailer Tire, ST225/75R15, 10 Ply (HZT1006)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1144)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- Hi-Run Trailer Tires