Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1144
Zoro # G4444975
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20 lb
- Material Rubber
- Weight Capacity (Lb.) 1,780 lb
- Tread Pattern SU05
- Tread Depth 12.3 in
Product Information
- Brand Hi-Run
- MFR # WD1144
- Zoro # G4444975
- UPC # 811410017607
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 12.3 in |
Size | 26 x 12.00-12 |
Outside Dia. | 25.6 in |
Tire Size | 26X12.00-12 |
Outside Diameter | 25.6 in |
Details
Weight | 20 lb |
Material | Rubber |
Weight Capacity (Lb.) | 1,780 lb |
Tread Pattern | SU05 |
Item | Lawn/Garden Tire |
Inflation PSI | 20 psi |
Ply | 4 Ply |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Tire Material | Rubber |
Weight Capacity | 1,780 lb |
Product Type | Tire Only |
Maximum Pressure | 20 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 25.6 in, Tire Size 26X12.00-12, Weight Capacity 1,780 lb, Tread Pattern SU05, Maximum Pressure 20 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 12.3 in, Weight 20 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Stabilizer Bar Link Kit - Front, K700539 (K700539)
- ROADPRO Seat Cushion, Black, 12" L, Polyester (RPC16)
- AP EXHAUST TIP - ANGLE CUT CHROME (XAC200)
- KEN-TOOL Ts42 Tire Snake 42" (34678)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Tires and Wheels, 785 lb, Boat Trailer (ASB1211)
- HI-RUN Tires and Wheels, 1,680 lb, Lawn Mower (ASB1217)
- HI-RUN Golf Cart Wheel, Size 18X8.5-8, 4 Ply (ASB1029)
- KENDA St205/75D15 C/5H Spk Galv, #3S650 (3S650)
- Hi-Run Automotive Tire & Wheel