Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1155
Zoro # G4239993
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 x 7.50-8
- Material Rubber
- Weight 8 lb
- Tread Depth 7.6 in
- Weight Capacity (Lb.) 480 lb
Product Information
- Brand Hi-Run
- MFR # WD1155
- Zoro # G4239993
- UPC # 811410017713
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 16 x 7.50-8 |
Tread Depth | 7.6 in |
Outside Dia. | 16.5 in |
Outside Diameter | 16.5 in |
Tire Size | 16X7.50-8 |
Details
Material | Rubber |
Weight | 8 lb |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 480 lb |
Ply | 2 Ply |
Tread Pattern | SU12 |
Inflation PSI | 12 psi |
DOT Approved | NHS (Not for Highway Service) |
Tire Material | Rubber |
Product Type | Tire Only |
Maximum Pressure | 12 psi |
Weight Capacity | 480 lb |
Tire Type | Riding Mower Tire |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.5 in, Tire Size 16X7.50-8, Weight Capacity 480 lb, Tread Pattern SU12, Maximum Pressure 12 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 8 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- A.R. NORTH AMERICA Rotary Cloor Fleaner, 24"SS (BE-2400WAWS)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf (WD1034)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- STENS Tire Max Load Capacity 295, Max Psi 20, Ply 2, Rim Size 6" Lawn Mowers (160-185)
- Hi-Run Lawn Mowers & Accessories