Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1100
Zoro # G4444476
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6 lb
- Tread Depth 6.9 in
- Weight Capacity (Lb.) 415 lb
- Outside Dia. 15.7 in
- Inflation PSI 14 psi
Product Information
- Brand Hi-Run
- MFR # WD1100
- Zoro # G4444476
- UPC # 811410013784
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 6.9 in |
Outside Dia. | 15.7 in |
Size | 16 x 6.50-8 |
Tire Size | 16X6.50-8 |
Outside Diameter | 16.2 in |
Details
Weight | 6 lb |
Weight Capacity (Lb.) | 415 lb |
Inflation PSI | 14 psi |
Material | Rubber |
Ply | 2 Ply |
Tread Pattern | SU12 |
Item | Lawn/Garden Tire |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Product Type | Tire Only |
Maximum Pressure | 14 psi |
Tire Material | Rubber |
Weight Capacity | 410 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.2 in, Tire Size 16X6.50-8, Weight Capacity 410 lb, Tread Pattern SU12, Maximum Pressure 14 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.9 in, Weight 6 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear Reducer 5-1 Ratio (FSP5A)
- VELVAC Radiator Cap, 3/4" Filler Stant#10292 (10292)
- WIX FILTERS Air Filter fits 2016 Honda Civic, WA10417 (WA10417)
- BALDWIN FILTERS Breather, Round, Element Only, 1-7/8" L (SA4137)
- HI-RUN Tires and Wheels, 1,480 lb, Lawn Mower (ASB1215)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 4 Ply (ASB1046)
- HI-RUN Trailer Tire, ST175/80R13, 6 Ply (HZT1001)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1050)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1125)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10060)
- Hi-Run Automotive Tire & Wheel