Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, LG 13x5.00-6, 2 Ply
Mfr # WD1085
Zoro # G7603461
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13x5.00-6
- Material Rubber
- Inflation PSI 20 psi
- Weight 4 lb
- Tread Pattern SU08
Product Information
- Brand Hi-Run
- MFR # WD1085
- Zoro # G7603461
- UPC # 00013962603974
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 13x5.00-6 |
Tread Depth | 3.8 in |
Outside Dia. | 12.9 in |
Outside Diameter | 12.9 in |
Tire Size | 13X5.00-6 |
Details
Material | Rubber |
Inflation PSI | 20 psi |
Weight | 4 lb |
Tread Pattern | SU08 |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 295 lb |
Ply | 2 Ply |
DOT Approved | NHS (Not for Highway Service) |
Product Type | Tire Only |
Tire Material | Rubber |
Weight Capacity | 295 lb |
Tire Type | Riding Mower Tire |
Maximum Pressure | 20 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 12.9 in, Tire Size 13X5.00-6, Weight Capacity 295 lb, Tread Pattern SU08, Maximum Pressure 20 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 3.8 in, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Asm (753-06913)
- BRIGGS & STRATTON Bolt, Shoulder - 3/8-16 x 1-3/4 (2172622SM)
- STENS Primer Bulb Assembly 120-200 For Tecumseh 632047A (120-200)
- TECUMSEH Washer, 33628 (33628)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1155)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- HI-RUN Tires and Wheels, 440 lb, Lawn Mower (AWD1003)
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower (AWD1008)
- OREGON Wheel (72-110)
- Hi-Run Lawn Mower Wheels & Hubs