Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 13x5.00-6, 4 Ply
Mfr # WD1055
Zoro # G7630515
original price:
$25.95
6% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13x5.00-6
- Material Rubber
- Weight 4 lb
- Tread Depth 0 in
- Weight Capacity (Lb.) 440 lb
Product Information
- Brand Hi-Run
- MFR # WD1055
- Zoro # G7630515
- UPC # 00646635876056
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 13x5.00-6 |
Tread Depth | 0 in |
Outside Dia. | 12.7 in |
Outside Diameter | 12.7 in |
Tire Size | 13X5.00-6 |
Details
Material | Rubber |
Weight | 4 lb |
Weight Capacity (Lb.) | 440 lb |
Inflation PSI | 40 psi |
Item | Lawn/Garden Tire |
Tread Pattern | SU19 |
Ply | 4 Ply |
Weight Capacity | 440 lb |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 40 psi |
Product Type | Tire Only |
Tire Material | Rubber |
Tire Type | Riding Mower Tire |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 12.7 in, Tire Size 13X5.00-6, Weight Capacity 440 lb, Tread Pattern SU19, Maximum Pressure 40 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 0 in, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- LOGO BRANDS Dallas Cowboys Sweatshirt Blanket (609-74)
- CLASSIC ACCESSORIES Smoker Cover, Lg, Hickory/Oak/Mhgny Rnd (55-038-042401-00)
- SUPER STRONGBOX Bait Station, Black Steel, PK6 (912-BK)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6002)
- STENS Carlisle Turf Tire 18X8.5-8 Master 4 Ply Tubeless Lawn Mower (165-380)
- Hi-Run Lawn Mowers & Accessories