Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 410/350-6
Mfr # TUN4003
Zoro # G5297494
original price:
$7.79
10% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 410/350-6
- Valve TR87
- Used For CT1012, WD1051
- Weight 0.66 lb
- Product Type Lawn and Garden Inner Tube
Product Information
- Brand Hi-Run
- MFR # TUN4003
- Zoro # G5297494
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 410/350-6 |
Overall Width | 3 7/8 in |
Overall Diameter | 12 5/8 in |
Compatible Tire Size | 4.10/3.50-6 |
Overall Length | 12 5/8 in |
Details
Valve | TR87 |
Used For | CT1012, WD1051 |
Weight | 0.66 lb |
Item | Lawn/Garden Inner Tube |
Product Type | Lawn and Garden Inner Tube |
Compatible Tire Manufacturer Model Number | CT1012, WD1051 |
Valve Type | TR87 |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 4.10/3.50-6, Valve Type TR87, Overall Diameter 12 5/8 in, Overall Length 12 5/8 in, Overall Width 3 7/8 in, Compatible Tire Manufacturer Model Number CT1012, WD1051, Weight 0.66 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS L35691 New Clutch Disc Fits Case/International Harvester 680CK 680E 680G (L35691)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- STENS Control Cable For Ayp 440934 Husqvarna 532440934 290-725 (290-725)
- CHAPIN Watering Can w/Removable Nozzle, 2gal. (47998)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Lawn/Garden Tire, 18x9.5-8, 2 Ply (WD1059)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- HI-RUN Lawn/Garden Tire, 11x4.00-5, 4 Ply (WD1057)
- OREGON Wheel Assembly FLAT FREE SCAG (72-741)
- Hi-Run Lawn Mowers & Accessories