Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 16x6.5-8
Mfr # TUN6005
Zoro # G5297591
original price:
$16.79
10% off
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 16"
- Size 16x6.5-8
- Weight 1.5 lb
- Valve TR13
- Used For WD1043
Product Information
- Brand Hi-Run
- MFR # TUN6005
- Zoro # G5297591
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 16" |
Size | 16x6.5-8 |
Overall Diameter | 16 in |
Overall Length | 16 in |
Overall Width | 6 1/2 in |
Compatible Tire Size | 16 x 6.5-8 |
Details
Weight | 1.5 lb |
Item | Lawn/Garden Inner Tube |
Valve | TR13 |
Used For | WD1043 |
Product Type | Lawn and Garden Inner Tube |
Compatible Tire Manufacturer Model Number | WD1043 |
Valve Type | TR13 |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 16 x 6.5-8, Valve Type TR13, Overall Diameter 16 in, Overall Length 16 in, Overall Width 6 1/2 in, Compatible Tire Manufacturer Model Number WD1043, Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Size 20,5000 psi, PK5 (NZMEG5P15-200)
- XPOSE SAFETY 10 ft x 16 ft Tarp, Blue, Polyethylene (BT-1016-X)
- ZORO SELECT Garden Cart, 1000 lb., 54 In. L, 24 In. W (GC-2448-2-10PN-83T)
- NATURAL Catch Plus Fruit Fly Trap (NC-12)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1004)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf (WD1034)
- MARTIN WHEEL Wheel Plastic 50Lb Cap 6X150In (615P-OF)
- Hi-Run Lawn Mower Wheels & Hubs