Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 13/500-6
Mfr # TUN4005
Zoro # G5297564
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 13"
- Size 13/5.00-6
- Valve TR13
- Used For WD1031, WD1055, WD1085
- Weight 0.84 lb
Product Information
- Brand Hi-Run
- MFR # TUN4005
- Zoro # G5297564
- UPC # 811410010769
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 13" |
Size | 13/5.00-6 |
Compatible Tire Size | 13/5.00-6 |
Overall Length | 13 in |
Overall Diameter | 13 in |
Overall Width | 5 in |
Details
Valve | TR13 |
Item | Lawn/Garden Inner Tube |
Used For | WD1031, WD1055, WD1085 |
Weight | 0.84 lb |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Compatible Tire Manufacturer Model Number | WD1031, WD1055, WD1085 |
Valve Type | TR13 |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 13/5.00-6, Valve Type TR13, Overall Diameter 13 in, Overall Length 13 in, Overall Width 5 in, Compatible Tire Manufacturer Model Number WD1031, WD1055, WD1085, Weight 0.84 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER Stryker Insecticide (16oz) (82100100)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply (WD1055)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- HI-RUN Lawn/Garden Tire, 13x5-6, 2 Ply, Turf II (WD1093)
- HI-RUN Tires and Wheels, 400 lb, Lawn Mower (FF1005)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1155)
- Hi-Run Lawn Mower Wheels & Hubs