Shop All Wheelbarrows & Yard Carts
Hi-Run
Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel
Mfr # CT1010
Zoro # G8526725
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Wheel Type Studded
- Tire Thickness 3 1/2 in
- Inflation PSI 30 psi
- Tire Material Rubber
Product Information
- Brand Hi-Run
- MFR # CT1010
- Zoro # G8526725
- UPC # 00646635876414
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tire Rim Dia. | 4 in |
Details
Material | Rubber |
Wheel Type | Studded |
Tire Thickness | 3 1/2 in |
Inflation PSI | 30 psi |
Item | Wheelbarrow Tire |
Tire Material | Rubber |
Weight | 3.9 |
Ply | 4 Ply |
Tread Pattern | Stud |
Description
Wheelbarrow Tire, Tire Thickness 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shear Pin-.25 X 1.5 (738-06654)
- LOGO BRANDS Atlanta Falcons 9x9 Side Panel (602-48)
- DESIGN TOSCANO Hebe, the Goddess of Youth Statue: Large (KY71304)
- CAMCO CHAIR RACK, BLACK, HOOKS OVER LADDER STYLE (51490)
- HI-RUN Hi-Run Rib 30 PSI 4.8" x 4-8" 4-Ply Tire and Wheel (CT1004)
- HI-RUN Wheelbarrow Tire, 4.00-64 Ply, Rib (CT1006)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 4 Ply, Stud (CT1007)
- HI-RUN Wheelbarrow Tire, 4.00-6 4 PLY Rib (CT1005)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- MARATHON Tire Wb Universal (20265)
- Hi-Run Wheelbarrows & Yard Carts