Shop All Motorsport Tires and Wheels
Hi-Run
ATV Tire, 16x8-7, 2 Ply, Knobby
Mfr # WD1060
Zoro # G6715003
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 10 psi
- Tread Depth 12.6 in
- Size 16x8-7
- Weight Capacity (Lb.) 110 lb
- Ply 2 Ply
Product Information
- Brand Hi-Run
- MFR # WD1060
- Zoro # G6715003
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth | 12.6 in |
Size | 16x8-7 |
Outside Dia. | 16 in |
Length | 16" |
Width | 7.3" |
Tire Size | 16X8-7 |
Outside Diameter | 16 in |
Details
Inflation PSI | 10 psi |
Weight Capacity (Lb.) | 110 lb |
Ply | 2 Ply |
Material | Rubber |
Item | ATV Tire |
Weight | 9 lb |
Tread Pattern | Knobby |
Application | Provides Versatility For Use On A Mix Of Terrains And Applications |
Number of Pieces | 1 |
DOT Approved | NHS (Not for Highway Service) |
Weight Capacity | 110 lb |
Tire Material | Rubber |
Tire Type | ATV Tire |
Product Type | Tire Only |
Maximum Pressure | 10 psi |
Description
ATV Tire, Tire Type ATV Tire, Outside Diameter 16 in, Tire Size 16X8-7, Weight Capacity 110 lb, Tread Pattern Knobby, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 12.6 in, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Deckhand 40 Remote Switch (1810150)
- GROTE Copper Lug, 8 Ga, 5/16", PK25 (84-9538)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- D-A LUBRICANT CO D-A Reliant Premium Diesel Engine Oil SAE 15W40 - 4/1 Gallon Jug Case (52004)
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- HI-RUN ATV Tire, 25x12-9, 2 Ply, Knobby (WD1088)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- HI-RUN ATV Tire, 23x8-11, 4 Ply (WD1063)
- HI-RUN ATV Tire, 145/70-6, 2 Ply, Knobby (WD1042)
- SAFETY SEAL TRUCK PLUG TOOL NEEDLE (SSLNT)
- Hi-Run Motorsport Tires and Wheels