Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 54W, 277-347V, Corncob, Base EX39
Mfr # S28714
Zoro # G6059669
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended (EX39)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Hi-Pro
- MFR # S28714
- Zoro # G6059669
- UPC # 045923287145
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Extended (EX39) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional |
Voltage | 277 to 347V |
Watts | 54W |
Item | Bulb,LED,54W,277-347V,Corncob,Base EX39 |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,54W,277-347V,Corncob,Base EX39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E E SYSTEMS GROUP eLEDing® Solar Powered 20W 3200 Lumens AI SMART CREE 5000K LED Street Parking Lot Area Light (EE820W-AI20)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- ILC Replacement for Damar M175w/u/med/4k replacement light bulb lamp, 2PK (M175W/U/MED/4K DAMAR)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 105W T5 LED Light Bulb - Medium Base - White Finish (S7377)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- Hi-Pro LED Light Bulbs