Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 20W, 120V, A21, Base E26, 50K
Mfr # S8736
Zoro # G6061163
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Hi-Pro
- MFR # S8736
- Zoro # G6061163
- UPC # 045923087363
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 280 Degrees Beam Spread |
Voltage | 120v |
Watts | 20W |
Item | Bulb,LED,20W,120V,A21,Base E26,50K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,20W,120V,A21,Base E26,50K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- STREAMLIGHT Replacement Bulb For Stinger (STL75914)
- FEIT ELECTRIC Bulb Br30 2700K 3-Lvl Dim Led (BR30/827/3DIM/LED)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- Hi-Pro LED Light Bulbs