Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 18W, 277-347V, Corncob, Base E26, 5
Mfr # S28710
Zoro # G6059547
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Hi-Pro
- MFR # S28710
- Zoro # G6059547
- UPC # 045923287107
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional |
Voltage | 277 to 347V |
Watts | 18W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,18W,277-347V,Corncob,Base E26,5 |
Description
Bulb,LED,18W,277-347V,Corncob,Base E26,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- ENERGIZER Headlamp, w/(3) Batteries, White/Blue (ENHDED32E)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- ILC Replacement for Light Bulb / Lamp 41417osi replacement light bulb lamp (41417OSI LIGHT BULB / LAMP)
- Hi-Pro LED Light Bulbs