Shop All LED Light Bulbs
Hi-Pro
40W Post Top LED 3000K Medium Post top 100-277V
Mfr # S9779
Zoro # G3411657
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable No
- Type Standard
Product Information
- Brand Hi-Pro
- MFR # S9779
- Zoro # G3411657
- UPC # 45923097799
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Technology | LED |
Dimmable | No |
Type | Standard |
Voltage | 100 to 277V |
Watts | 40W |
Light Technology | LED |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 50,000 hr. |
Item | LED Bulb,40W,100-277V,HID,E26,3000K |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,40W,100-277V,HID,E26,3000K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO LIGHTING GROUP Low Voltage Adjustable Gimbal Ring Trim- Satin Chrome (TM408ST)
- ILC Replacement for DURACELL CFL10226A (CFL10226A DURACELL)
- ILC Replacement for Waters 2424 Elsd replacement light bulb lamp (2424 ELSD)
- ILC Replacement for Bulbrite F20t4/30k replacement light bulb lamp (F20T4/30K BULBRITE)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- Hi-Pro LED Light Bulbs