Shop All LED Light Bulbs
Hi-Pro
36W LED HID Replacement Amber Medium 100-277V
Mfr # S9489
Zoro # G3409767
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional, 300 Degrees Beam Spread
- Type Standard
- Voltage 100 to 277V AC
Product Information
- Brand Hi-Pro
- MFR # S9489
- Zoro # G3409767
- UPC # 45923094897
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional, 300 Degrees Beam Spread |
Type | Standard |
Voltage | 100 to 277V AC |
Watts | 36 W |
Light Technology | LED |
Light Appearance | Amber |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Bulb,36W,100-277V,HID,E26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari S-05808 replacement light bulb lamp (S-05808 HIKARI)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- ILC Replacement for Robertson Sp68p/a (SP68P/A ROBERTSON)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 105W T5 LED Light Bulb - Medium Base - White Finish (S7377)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- FEIT ELECTRIC Panel E26 (Medium) LED Bulb Daylight 400 W (ADJ8000/5K/LED)
- Hi-Pro LED Light Bulbs