Shop All LED Light Bulbs
Hi-Pro
20W A21 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8778
Zoro # G0968355
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. 4000K
- Bulb Shape A21
- Dimmable Yes
Product Information
- Brand Hi-Pro
- MFR # S8778
- Zoro # G0968355
- UPC # 045923087783
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 5 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Bulb Shape | A21 |
Dimmable | Yes |
Voltage | 120V |
Watts | 20W |
Lumens | 2747L |
Item | Bulb,LED,20W,A21,Medium Base,HID Replace |
Standards | cULus - Listed; Damp Rating |
Energy Star Compliant | Yes |
Bulb Finish | Frost |
Bulb Beam Angle | 280 |
Wattage Equivalency | 3800W HAL |
Housing Material | Unavailable |
CRI | 80+ |
Description
Bulb,LED,20W,A21,Medium Base,HID Replace, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Jc12v30w replacement light bulb lamp (JC12V30W EIKO)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75DM/930CA/2)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- TCP Elite LED, 9W BR30, DIM, 2400K, Flood (LED9BR30D24K)
- Hi-Pro LED Light Bulbs