The HiLift Jack (42 inch Black) (OFF-ROAD RECOVERY)
Mfr # HL42B1
Zoro # G504032658
Product Information
- Brand Hi-Lift
- MFR # HL42B1
- Zoro # G504032658
- Country of Origin United States
- Category Trailer Jacks & Accessories
Description
The Hi-Lift Jack is a rugged, highly versatile jack that puts you in command of situations requiring lifting, pushing, pulling, winching, and clamping. Although light in weight and easy to maneuver, the Hi-Lift Jack offers a rated lifting capacity of 2 1/3 tons. Every Jack comes complete with an adjustable top clam clevis for use in clamping and winching.
4.5 inch lifting nose for positive contact with load. Low pickup of 4.5 inches. 28 square inch base plate. Steel handle of 14 gauge high-yield structural tubing with minimum yield of 55,000 PSI. 1 5/16 inch diameter.
4,660 lbs rated capacity. Safety bolt is designed to shear at 7,000 lbs.
Quick release pin for easy removal of base. Steel bar can be reversed for extra long life. Steel bar is manufactured of specially rolled extra high carbon steel with 80,000 pound minimum tensile & carbon .69 to .82.
Features- The Jack
- Black
- Off Road Recovery
- Climbing pins of specially processed steel with 125,000 PSI tensile strength and 100,000 PSI yield.
- U. S. Made.
- Size: 42"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- CROWN AUTOMOTIVE 1997-06 Tj Wrangler Fender Flare Hardware Kit (4918K)
- SUNBELT Ignition Switch 2.12" x1.63" x1.63" (A-B1SB2922)
- CURT Electrical Trailer Adapter, 57251 (57251)
- HI-LIFT The HiLift Jack Offroad Recovery Kit (OFF-ROAD RECOVERY) (HLORK222)
- HI-LIFT The HiLift Jack Offroad Base (OFF-ROAD RECOVERY) (HLORB11)
- LIPPERT POWER STANCE 3500 POWER TONGUE JACK (813748)
- DRAW-TITE TRAILER JACK REPLACEMENT HANDLE - FOR 190756, 190754, 140085, 178201, (500171)
- WESCO Trailer Stabilizing Jack, TSJE (272957)
- REESE Tubular Swivel Jack, 10" Lift Range (7079500)
- HUSKY TOWING TRAILER JACKS, JACK, SWIVEL SIDEWIND 1000# (30655)
- Hi-Lift Trailer Jacks & Accessories