Shop All Hydraulic Sign Post Pullers
Hi-Lift
T-Post Puller Tool and Handyman Jacks
Mfr # HM-605
Zoro # G902697138
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61.7
- Material Steel
- Height 4.9
- Outside Diameter 33
- Width 9.3
Product Information
- Brand Hi-Lift
- MFR # HM-605
- Zoro # G902697138
- UPC # 52767605028
- Country of Origin Unknown
- Category Hydraulic Sign Post Pullers
Dimensions
Length | 61.7 |
Height | 4.9 |
Outside Diameter | 33 |
Width | 9.3 |
Details
Material | Steel |
Description
This timeless lifting jack was originally designed more than 100 years ago and is the only all-cast jack made. Handyman Jacks lift, winch, clamp, pull and push. Jack features a powder-coated finish to protect against rust, zinc-plated hardware and a top winch connector clamp. Rated load capacity is 4,660 lbs. with a tested load capacity of 7,000 lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- HI-LIFT Heavy-Duty Post Puller (PP300-PC)
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- ENERPAC BHP261G, 12 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP261G)
- ENERPAC LGH310, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH310)
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- Hi-Lift Hydraulic Industrial Tools