Shop All Hydraulic Quick Couplers
Hi-Flowdry- Release
Dry-Break Dust Cap, 1-1/2"- 2" SS
Mfr # 8CAPS02
Zoro # G5318280
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8CAPS02
- Zoro # G5318280
- Country of Origin Germany
- Category Hydraulic Quick Couplers
Details
Item | Dry-Break Dust Cap,1-1/2"- 2" SS |
Description
Dry-Break Dust Cap,1-1/2 In.- 2 In. SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 442in PL, T118 (442L075)
- DAYTON Coupling, Rigid Steel (6L018)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 21 # of Teeth (40BS21H X 1)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, 316 SS Viton Seal, 2" (8CPLSV02)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, Alum Viton Seal, 2" (8CPLAV02)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1001-20FP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- ALEMITE Hose Coupler, Swivel Coupler, 360 degree swivel hydraulic coupler, 4in. (6509-E)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12F)
- Hi-Flowdry- Release Hydraulic Quick Couplers