Shop All Hydraulic Quick Couplers
Hi-Flowdry- Release
Dry-Break Coupling, Seal 1-1/2"- 2" EPDM
Mfr # 8SKCPLE02
Zoro # G5318448
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8SKCPLE02
- Zoro # G5318448
- Country of Origin Germany
- Category Hydraulic Quick Couplers
Details
Item | Dry-Break Coupling,Seal 1-1/2"- 2" EPDM |
Description
Dry-Break Coupling,Seal 1-1/2 In.- 2 In. EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114787)
- BANDO S5M-440 Timing Belt, 150-S5M-440 (150-S5M-440)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, Alum Viton Seal, 2" (8CPLAV02)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, 1-1/2"- 2" SS (8CAPS02)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, 316 SS Viton Seal, 2" (8CPLSV02)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-751-12FP-NL)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 7/8"-14 Thread Size (FEM-501-10BMF)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP-E5)
- Hi-Flowdry- Release Hydraulic Hoses & Fittings