Shop All Machining Vice Accessories
Hhip
Spare Handle For 3" Milling Vise
Mfr # 3900-2137
Zoro # G2522355
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 3900-2137
- Zoro # G2522355
- UPC # 769053021645
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Spare Handle,for 3" Milling Vise |
Description
Spare Handle,for 3 In. Milling Vise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- HHIP 3 Piece Steel External Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4736)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- HHIP 7/8" Capacity Vise Work Stop (3900-2120)
- HHIP Mill Vise Stop For 5 & 6" Vises (3900-2123)
- HHIP Swivel Base For 6" Angle Tight Positive Lock Mill Vise #3900-2207 (3900-2207)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- KIPP Axial Joint Similar To DIN 71802 M14X1, 5 Steel (K0715.19)
- Hhip Machining Vice Accessories