Shop All Dial Indicators
Hhip
Pro-Series 0-0.5" AGD Group 2 Dial Indicator
Mfr # 4400-0004
Zoro # G2482787
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.5 in
- Features 0-30mm Tecklock Dial Indicator Spindle Rack; Pinions and Gear Trains are Superior Quality; Ensuring Longevity; Conforms to AGD specifications; Meets or Exceeds Applicable Federal Specifications; Revolution Counter
- Accuracy +/-0.001 in
- Includes Lug Back
Product Information
- Brand Hhip
- MFR # 4400-0004
- Zoro # G2482787
- UPC # 769053048093
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Agd Group 2 Dial Indicator,0-0.5 In., Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100-0, Dial Size 2 in, Dimension Type Inch, Included Certification Certificate of Accuracy, Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.001 in, Reading Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- MAHR Dial Caliper, 0-150mm, 0.01mm Grad, White (4107005)
- HARVEST FORGE Combination Wrenches, 7/16, 2 pcs. (88031)
- HHIP 0-.008" Large Face Dial Test Indicator (4400-0103)
- HHIP Dasqua 2 Piece Magnetic Base and 1" Indicator Set (7611-2010)
- HHIP Pro-Series 0-0.06" Long Range Test Indicator (4400-1260)
- HHIP 0-1" Dial Indicator With Flat Back .001" (4400-0012)
- HHIP 0-.03" Vertical Test Indicator (4400-1002)
- HHIP Pro-Series 0-1" Lug Back Dial Indicator (4400-1100)
- PEACOCK 0-140Mm Dial Indicator (PC-2)
- Hhip Dial Indicators