Shop All Indicator Holders, Bases, and Stands
Hhip
Magnetic Indicator Holder
Mfr # 4401-0004
Zoro # G2483898
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Centering Arm Shank Type Straight
- Base Length 1 29/32 in
- Holding Power 80 lbf
- Compatible Indicator Mounts 0.23 Stem Hole, 5/32 Dovetail Mount
Product Information
- Brand Hhip
- MFR # 4401-0004
- Zoro # G2483898
- UPC # 769053048789
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Length | 1 29/32 in |
Working Length of Post/Lower Arm | 4 in |
Base Width | 1 29/32 in |
Base Height | 1 5/16 in |
Base Size | 1.9 in L x 1.9 in W x 1.32 in H |
Centering Arm Shank Size | 0.47 in x 1.7 in |
Base Thread Size | M6 x 1.0 |
Working Length of Upper Arm | 3 in |
Details
Item | Magnetic Indicator Holder |
Construction | Steel |
Centering Arm Shank Type | Straight |
Holding Power | 80 lbf |
Compatible Indicator Mounts | 0.23 Stem Hole, 5/32 Dovetail Mount |
Magnet Type | Always On |
Base Type | Magnetic |
Maximum Reach | 8 in |
Arm Type | Articulating |
Includes Snug | No |
Description
Magnetic Indicator Holder, Arm Type Articulating, Base Height 1 5/16 in, Base Length 1 29/32 in, Base Size 1.9 in L x 1.9 in W x 1.32 in H, Base Type Magnetic, Base Width 1 29/32 in, Compatible Indicator Mounts 0.23 Stem Hole, 5/32 Dovetail Mount, Holding Power 80 lbf, Maximum Reach 8 in, Step Type Slotted, Working Length of Post/Lower Arm 4 in, Working Length of Upper Arm 3 in, Base Thread Size M6 x 1.0, Construction Steel, Includes Snug No, Magnet Type Always On, Screw Type Plastic Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Torque Wrench Ratcheting 3/8" Drive, 20 - 200 In/Lb., 12" (KTI-72100)
- HOUGEN 1/2 in. X 1 in. 12,000-Series Annular Cutter (12116)
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 14T 44-7/8 (3PK) (ML48-39-0511)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- HHIP Locking Plier Flex Shaft Indicator Holder (4401-0520)
- HHIP 0.03" Dial Test Indicator & Mini Universal Magnetic Base Kit (4400-0016)
- HHIP Universal Test Indicator Holder (4401-0401)
- HHIP Mini Centered V-Magnet (4401-0814)
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- HHIP 176 lbs Pull Heavy-Duty Universal Magnetic Base (4401-0537)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- Hhip Indicator Holders, Bases, and Stands