Shop All Plug Gauges
Hhip
M5 X 0.8 H6 Thread Plug Gage Go-Nogo
Mfr # 4101-1105
Zoro # G2515635
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class H6
- Thread Type Metric
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Product Information
- Brand Hhip
- MFR # 4101-1105
- Zoro # G2515635
- UPC # 769053036496
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M5 X 0.8 |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | H6 |
Thread Type | Metric |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
M5X0.8 H6 Thread Plug Gage Go-Nogo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi Abp1803 Battery (ABP1803)
- STEELMAN 1/2" Drive x 3/4" Deep 6-Point Impact SAE Single Socket (78274)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- HHIP M12 X 1.75 H6 Thread Plug Gage Go-Nogo (4101-1112)
- HHIP M2.5 X 0.45 H6 Go-Nogo Thread Plug Gage (4101-1125)
- HHIP M3 X 0.5 H6 Thread Plug Gage Go-Nogo (4101-1103)
- HHIP 7 Piece 2B Thread Plug Gage Go-Nogo Set With Handle (4101-0260)
- HHIP 1/4-28UNF 2B Go-Nogo Thread Plug Gage Set (4101-0222)
- HHIP M20 X 2.5 H6 Thread Plug Gage Go-Nogo (4101-1120)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- Hhip Precision Measuring Tools