Shop All Plug Gauges
Hhip
M4 X 0.7 H6 Thread Plug Gage Go-Nogo
Mfr # 4101-1104
Zoro # G2515477
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class H6
- Thread Type Metric
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Product Information
- Brand Hhip
- MFR # 4101-1104
- Zoro # G2515477
- UPC # 769053036489
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M4 X 0.7 |
Details
Item | Thread Plug Gage Set |
Type | Go/NoGo (Plus/Minus) |
Class | H6 |
Thread Type | Metric |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
M4X0.7 H6 Thread Plug Gage Go-Nogo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Med Carpenter Pencil (CPB-12)
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- HHIP M14 X 2.0 H6 Thread Plug Gage Go-Nogo (4101-1114)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- HHIP 1/4-28UNF 2B Go-Nogo Thread Plug Gage Set (4101-0222)
- HHIP 7/16-14UNC 2B Go-Nogo Thread Plug Gage Set (4101-0230)
- HHIP 8-32UNC 2B Go-Nogo Thread Plug Gage Set (4101-0214)
- HHIP M20 X 2.5 H6 Thread Plug Gage Go-Nogo (4101-1120)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- Hhip Precision Gauges & Accessories