CNC Mist Coolant Sprayer
Mfr # 8401-0199
Zoro # G710072493
Product Information
- Brand Hhip
- MFR # 8401-0199
- Zoro # G710072493
- UPC # 769053113821
- Country of Origin China
- Category Indexable Toolholders
Description
HHIP CNC Mist Coolant Sprayer Economy coolant spray unit for a variety of applications using water or coolants. Three 5mm mounting holes in the base provide flexibility in locating the unit whose overall width is 46mm and height is 40mm. The flexible nozzle 31cm 12.2 in. spray hose is easily shaped to point the nozzle at the precise location needed. Durable brass nozzle and knobs prevent rust and surfaces are knurled for easy flow control. Air and coolant intakes are easy to connect via push-type attachments. The air intake is 8mm and the liquid intake is 4mm. The fluid hose included has a 2.5mm internal diameter, a backflow preventer and a filter. Use this unit with a standard air compressor with a pressure range of 30-150psi. This system is suitable for use with any type of soluble coolant or non-corrosive oil. Use with fluids that have a viscosity at 68 cSt or less.
- •The flexible nozzle 31cm (12.2") spray hose is easily shaped to point the nozzle at the precise location needed.
- •Three 5mm mounting holes in the base provide flexibility in locating the unit whose overall width is 46mm and height is 40mm.
- •Durable brass nozzle and knobs prevent rust and surfaces are knurled for easy flow control.
- •Air and coolant intakes are easy to connect via push-type attachments.
- •This system is suitable for use with any type of soluble coolant or non-corrosive oil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Wood Handle (ABC1BW)
- BOSCH 3 Jaw, 1 Ton Mechanical Grip-0-Matic Puller (1021)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-37210)
- HHIP 3/4" Internal Indexable Threading Tool Holder&Insert Kit (2302-1787)
- HHIP 1/2" 5 Piece Indexable Carbide Turning Tool Set (2003-0003)
- HHIP SVJBR 10-2B Turning Tool Holder (2034-0102)
- HHIP MTVOR 16-3D Rh Indexable Threading & Turning Holder (2304-2000)
- HHIP 5/8" BL10 Indexable Carbide Turning Tool (2003-0134)
- HHIP 7 Piece 5/8" Indexable Cut Off & Turning Tool Set (2002-0014)
- CARMEX Tiny Tool Holder, SIM0750H8 (SIM 0750 H8)
- Hhip Indexable Toolholders