Shop All Micrometers
Hhip
7-8" C-Type Outside Micrometer .0001"
Mfr # 4200-0158
Zoro # G2497803
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
- Includes (1) Fitted Case
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Product Information
- Brand Hhip
- MFR # 4200-0158
- Zoro # G2497803
- UPC # 769053047218
- Country of Origin China
- Category Micrometers
Details
Item | C Shape Frame Outside Micrometer |
Resolution | 0.0001" |
Range | 7 to 8" |
Features | Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces |
Includes | (1) Fitted Case |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Positive Locking Clamp |
Description
C-Type Outside Micrometer .0001 In. 7-8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Point Only, 67 Improved Scribers, Straight (PT16584)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- MICRO 100 Grooving Tool (RRL-087-16)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- HHIP 0-1" Precision Blade Outside Micrometer (4200-0251)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- Hhip Micrometers