Shop All Drill Bit Cases & Cabinets
Hhip
6" 3-Jaw Plain Back Lathe Chuck
Mfr # 3900-0035
Zoro # G2493996
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 3900-0035
- Zoro # G2493996
- UPC # 769053015231
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Plain Back Lathe Chuck 3-Jaw 6" |
Description
Plain Back Lathe Chuck 3-Jaw 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG (CT-1002)
- CRESCENT NICHOLSON File Handles (21502)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- HHIP 10" D-6 Mount Back Plate For 3-Jaw Chucks (3900-4835)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- HHIP 3/8" (9.5mm) Square Standard Chuck T-Wrench (3900-4867)
- HHIP 16" 4-Jaw Independent Plain Back Lathe Chuck (3900-0048)
- HHIP 8" D1-4 3-Jaw Camlock Lathe Chuck (3900-4607)
- HHIP 7/16" (11.2mm) Square Standard Chuck T-Wrench (3900-4868)
- STM 160 Drill Stand (113910)
- Hhip Drill Bit Cases & Cabinets