Shop All Vernier Calipers
Hhip
6" / 150mm Plastic Vernier Caliper
Mfr # 4100-0001
Zoro # G2508459
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 4100-0001
- Zoro # G2508459
- UPC # 769053033020
- Country of Origin China
- Category Vernier Calipers
Details
Item | Plastic Vernier Caliper 6"/150Mm |
Description
Plastic Vernier Caliper 6 In./150Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 10, 1" (73268/B)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD Hex Rethreading Die, Std 7/8In, 14 Pitch (10M977)
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- HHIP 60"/1500mm Heavy Dute Long Vernier Caliper (4100-0009)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- MITUTOYO Off-Set Type (536-103)
- SURTEK Digital Vernier 0-6" (122200)
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- Hhip Precision Measuring Tools