Shop All Tool Bits
Hhip
5/16 X 6" M2 High Speed Steel Extra Long Square Tool Bit
Mfr # 2000-0075
Zoro # G2516658
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | M2 High Speed Steel Extra Long Square To |
Description
M2 High Speed Steel Extra Long Square To
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- ICE HARDENED Milwaukee Hole Saw, 1-1/2 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0082)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit (2000-0001)
- HHIP 3/8 X 4" M2 High Speed Steel Extra Long Square Tool Bit (2000-0077)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- Hhip Tool Bits