Shop All Drill Bit Cases & Cabinets
Hhip
4" 3 Jaw 3 Hole M39 Backplate
Mfr # 3900-3215
Zoro # G2493707
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 3900-3215
- Zoro # G2493707
- UPC # 769053083971
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Jaw 3 Hole M39 Backplate 3 4" |
Description
Jaw 3 Hole M39 Backplate 3 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Carded (21874NN)
- HHIP MT2 Shank 3" 3-Jaw Lathe Chuck (3900-4706)
- HHIP 3" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0423)
- HHIP 8" D1-5 3 Jaw Camlock Lathe Chuck (3900-4609)
- HHIP 10" A2-8 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4907)
- HHIP 5C Mount 4" 4-Jaw Independent Lathe Chuck (3900-4713)
- HHIP 6" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4901)
- HHIP 6" 3 Jaw Plain Back Zero-Set Lathe Chuck (3900-4576)
- Hhip Drill Bit Cases & Cabinets