Shop All Drill Bit Cases & Cabinets
Hhip
4" 1"-10 Threaded Backplate For 3 Jaw Chucks
Mfr # 3900-3211
Zoro # G2494337
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 3900-3211
- Zoro # G2494337
- UPC # 769053022963
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Threaded Backplate,for 3 Jaw Chucks 4",1 |
Description
Threaded Backplate,for 3 Jaw Chucks 4 In.,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.5" Micrometer Head (4812-5110)
- KIPP Ball Crank Handle Reamed Hole D2=12, A=50 Steel, Comp:Steel (K0728.112)
- FREUD Medium Aluminum and Non-Ferrouslades, 12 (LU5D1270)
- HHIP 10" 3-Jaw Plain Back Lathe Chuck (3900-0038)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- HHIP Threaded 1-8 Backplate/Adapter For 5" Lathe Chucks (3900-3308)
- HHIP 3" 3-Jaw Chuck 1-10 Threaded Backplate (3900-3111)
- HHIP MT2 Shank 3" 4-Jaw Scroll Lathe Chuck (3900-4707)
- HUOT Tap Index, Jobber Length, Steel (12650)
- Hhip Drill Bit Cases & Cabinets