Shop All Tool Bits
Hhip
3/8 X 8" M2 High Speed Steel Extra Long Square Tool Bit
Mfr # 2000-0079
Zoro # G2516554
$15.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | M2 High Speed Steel Extra Long Square To |
Description
M2 High Speed Steel Extra Long Square To
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SAE Socket 1/4in, 3/8in and 1/2in Tray S (ST95400)
- GEARWRENCH 1-1/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86954)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit (2000-0001)
- HHIP 3/8 X 4" M2 High Speed Steel Extra Long Square Tool Bit (2000-0077)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit (2000-0071)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- HHIP 5/16 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0025)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- Hhip Tool Bits