Shop All Indexable Boring Bars
Hhip
3 Piece Boring Tool Set 2" Head 3MT Shank & 1/2" Boring Bar Set
Mfr # 1001-0105
Zoro # G2458059
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 1001-0105
- Zoro # G2458059
- UPC # 769053000534
- Country of Origin China
- Category Indexable Boring Bars
Details
Item | Boring Tool Set 2" Head 3Mt Shank/1/2" |
Description
Boring Tool Set 2 In. Head 3Mt Shank/1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" XP turbo diamond blade (DW4700)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size (NKSC5003)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4116)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111030)
- HHIP 1" Straight Boring Shank With 1-1/2~18 Mounting Thread (1001-0076)
- HHIP S06 SCLCR06 Mini Indexable Boring Bar (1031-0375)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- HHIP S05 SCLCR06 Mini Indexable Boring Bar (1031-0312)
- HHIP 3/8" C-6 9 Piece Boring Bar Set (1001-0001)
- HHIP Indexable Tool Set With 3" Boring Head R8 Shank & 8 Boring Bars (1001-0205)
- MICRO 100 Quick Change Boring Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000)
- Hhip Indexable Tools