Shop All Micrometers
Hhip
3-4" C-Type Outside Micrometer .0001"
Mfr # 4200-0154
Zoro # G2497593
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
- Includes (1) Fitted Case
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Product Information
- Brand Hhip
- MFR # 4200-0154
- Zoro # G2497593
- UPC # 769053047171
- Country of Origin China
- Category Micrometers
Details
Item | C Shape Frame Outside Micrometer |
Resolution | 0.0001" |
Range | 3 to 4" |
Features | Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces |
Includes | (1) Fitted Case |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Positive Locking Clamp |
Description
C-Type Outside Micrometer .0001 In. 3-4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP WRENCH SET COMBO RATCH SAE 12 PT 13 PC (GWR9312)
- 2 X 4 BASICS Workbench Kit (TBF90158)
- PROTO Cotter-Pin Puller Pick (J2381)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- HHIP 8"/200mm Yellow LCD Digital Electronic Caliper (4100-3438)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- Hhip Micrometers & Sets