Shop All Micrometers
Hhip
2-3" / 0.001" Screw Thread Micrometer Kit
Mfr # 4200-0228
Zoro # G2498205
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 2 to 3"
- Features Anvils and Spindles Made of Tool Steel, Hardened and Ground, Micro Fine Slant Line Graduations
- Spindle Interchangeable
- Anvil Interchangeable
Product Information
- Brand Hhip
- MFR # 4200-0228
- Zoro # G2498205
- UPC # 769053047492
- Country of Origin China
- Category Micrometers
Details
Item | Screw Thread Micrometer Kit |
Resolution | 0.001" |
Range | 2 to 3" |
Features | Anvils and Spindles Made of Tool Steel, Hardened and Ground, Micro Fine Slant Line Graduations |
Includes | (1) Fitted Case, (#7 to 10 Pairs) Anvils |
Spindle | Interchangeable |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Screw Thread Micrometer Kit 2-3 In./0.001 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986800)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- THE PENCIL GRIP Stainless Steel Ruler, 12 inch, PK12 (152)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- HHIP 4-20" 6 Piece Inside Micrometer Set (4200-0332)
- HHIP 6"/150mm Splash-Proof Digimatic Caliper (4100-2806)
- HHIP 0-6" 6 Piece C-Type Micrometer Set (4200-0166)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- Hhip Precision Gauges & Accessories