Shop All Tool Bits
Hhip
1/4 X 6" M2 High Speed Steel Extra Long Square Tool Bit
Mfr # 2000-0072
Zoro # G2516606
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | M2 High Speed Steel Extra Long Square To |
Description
M2 High Speed Steel Extra Long Square To
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 8" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73508)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- HHIP 1/8 X 2-1/2" 8% Cobalt Square Tool Bit (2000-0041)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit (2000-0001)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- HHIP 5/16 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0025)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- Hhip Tool Bits and Engraving Tools