Shop All Tool Bits
Hhip
1/4 X 2-1/2" 8% Cobalt Square Tool Bit
Mfr # 2000-0043
Zoro # G2516378
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Cobalt Square Tool Bit 8perc 1/4X2-1/2" |
Description
Cobalt Square Tool Bit 8perc 1/4X2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- MAHR Diamond Surface Gage Probe, 90Deg, Conical (2008014)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit (2000-0071)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- Hhip Tool Bits