Shop All Jobber Length Drill Bits
Hhip
1/4" C-4 C6 Carbide Tipped Single Point Brazed Tool Bit
Mfr # 2008-1104
Zoro # G2459249
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #27
- Measurement System Wire
Product Information
- Brand Hhip
- MFR # 2008-1104
- Zoro # G2459249
- UPC # 769053007434
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #27 |
Details
Item | C-4 C6 Carbide Tipped Single Point Braze |
Measurement System | Wire |
Description
C-4 C6 Carbide Tipped Single Point Braze, Drill Bit Size #27, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- WIHA Power Torx Bit, T15 x 50mm, PK10 (74728)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (442335)
- HHIP D-8 Style C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1208)
- HHIP 5/16" AR-5 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0005)
- HHIP 3/8" C-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1106)
- HHIP 1/2" AR-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0008)
- HHIP 5/8" E-10 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1310)
- HHIP 3/8" D-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1206)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 3/16 (C23729)
- Hhip Jobber Length Drill Bits