Shop All Indexable Milling Cutters
Hhip
12P 7 145 Degree Gear Cutter
Mfr # 2041-1277
Zoro # G507583126
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 2041-1277
- Zoro # G507583126
- UPC # 769053110493
- Country of Origin China
- Category Indexable Milling Cutters
Description
HHIP Cutter diameter is 258 Arbor hole is 1 Made from high speed steel Ground from solid Bright finish Straight teeth on periphery of cutters For spur gears with 145 degrees 20 degrees Involute gear cutters make it possible to machine gears on your CNC or manual mill The gear cutter is made into the involute profile which transfers it's shape to your gear blank allowing it to run with other gears The gear cutter needs to be matched to your gear specifications including diametral pitch or module, pressure angle and the number of teeth it will cut The profile of all involute spur gears changes slightly as the tooth count changes and so the profile of the gear cutter changes as well Cutters are numbered from 18 depending on how many teeth it will cut
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- CMT Forstner Bit, Set, 7pcs. (537.000.07)
- NUPLA Soft Face Sledge, 16 lb., 32-1/4 In, Fiber (6894287)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- HHIP 10P 1 145 Degree Gear Cutter (2041-1012)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- Hhip Milling Cutters