Shop All Tool Bits
Hhip
1/2 X 4" M2 High Speed Steel Square Tool Bit
Mfr # 2000-0007
Zoro # G2516798
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | M2 High Speed Steel Square Tool Bit 1/2X |
Description
M2 High Speed Steel Square Tool Bit 1/2X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10LW)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit (2000-0071)
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit (2000-0001)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- MICRO 100 Engraving Tool (RTCM-050-1)
- Hhip Tool Bits