Shop All Clevis Pins
Hhip
100 Piece .301-.400" Minus Class ZZ Pin Gage Set With Handle
Mfr # 4103-3007
Zoro # G2498503
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.301-0.400"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-3007
- Zoro # G2498503
- UPC # 769053093048
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.301-0.400" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Minus Class Zz Pin Gage Set w/Handle |
Description
Minus Class Zz Pin Gage Set w/Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Galvanized (GVSEB58X6)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 7/8 in L, 10 PK (FB3HEXB381678P10)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- HHIP 0.496" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0496)
- HHIP 0.265" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0265)
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- HHIP 0.186" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0186)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- Hhip Clevis Pins