10-50mm Diameter Capacity Concentricity Checker
Mfr # 4401-1011
Zoro # G310072480
Product Information
- Brand Hhip
- MFR # 4401-1011
- Zoro # G310072480
- UPC # 769053111421
- Country of Origin China
- Category Indexable Toolholders
Description
10-50mm Diameter Capacity Universal Single Indicator Concentricity Checker Diameter capacity is 0.394-1.969 in. or 10-50 mm. Length capacity is 6 in.. Accuracy is 0.00012 in./ 0.003mm. Dimensions are 360 length X 150 width X 151mm height. Concentricity Gauge allows you to measure the runout of parts internal and external. Two position wheels made from solid steel. Precision drive wheel has a perfect ratio to push the parts down. Ultra high precision ball bearings provide friction free movement. Directional drive hand wheel pushes the parts into the stop for accurate repeatable readings with equal pressure. Heavy duty base mounted fine adjustable sliding test indicator holder that will accept test indicators with dovetail slot. Adjustable mechanical arm stop holds the arm up for one handed operation. 10 and 500mm diameter master setting pins are included.
- •Diameter capacity is 0.394-1.969" or 10-50 mm.
- •Length capacity is 6".
- •Accuracy is 0.00012"/ 0.003mm.
- •Dimensions are 360 (length) X 150 (width) X 151mm (height).
- •Concentricity Gauge allows you to measure the runout of parts internal and external.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 10 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2224)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- AMPG Granite Stand, 12X18X4, 3/8" Stem Mount (STA-12184)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- HHIP SVJBR 8-3A Turning Tool Holder (2034-0083)
- HHIP 7 Piece 1/2" Shank Mini Tool Holder Set (2003-0500)
- HHIP 7 Piece 1/2" Indexable Cut Off & Turning Tool Set (2002-0013)
- HHIP Style MSDNN 08-3B Turning Tool Holder (2027-0083)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- HHIP 3/4" AR12 Indexable Carbide Turning Tool (2003-0141)
- Hhip Indexable Toolholders