Shop All Tool Bits
Hhip
1 X 7" High Speed Steel M2 Square Tool Bit
Mfr # 2000-0011
Zoro # G2516369
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | High Speed Steel M2 Square Tool Bit 1X7" |
Description
High Speed Steel M2 Square Tool Bit 1X7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 18A 5 Inch Automatic Centerpunch 9-16 Inch Diameter (DE111763)
- MALCO Replacement Carbide Tip (A50R)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit (2000-0001)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit (2000-0071)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- HHIP 3/8 X 4" M2 High Speed Steel Extra Long Square Tool Bit (2000-0077)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- Hhip Tool Bits