Shop All Countersinks
Hhip
1 in. Single Flute 90 Degree High Speed Steel Countersink
Mfr # 2001-0807
Zoro # G712124565
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 2001-0807
- Zoro # G712124565
- UPC # 769053113005
- Country of Origin India
- Category Countersinks
Description
HHIP 1 in. Single Flute 90 Degree High Speed Steel Countersink Tip size is 1/8 in.. Diameter of shank is 1/2 in.. Overall length is 2-3/4 in.. These HHIP HSS single flute countersinks and sets offer versatility, efficiency, and durability, making them especially suitable for portable machine work and applications involving smaller holes. Crafted from durable high speed steel HSS for longevity and efficient cutting performance. Single flute for clean and precise cutting, suitable for deburring and chamfering. The single-flute design allows for countersinking smaller holes compared to multi-flute tools. Single flute design aids in efficient chip evacuation during cutting. Ideal for various materials, including metals, wood, and plastics. Available in a variety of sizes to accommodate different hole dimensions. Available in 60° 82° & 90° - 60° enables quick chamfering, ideal for softer materials. 82° offers balanced performance across a wide range of materials. 90° provides a stronger chamfer, suitable for harder materials. Suitable for professional machining applications and DIY projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE49)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 23/32 in L (J4990-10M)
- HHIP 3/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0750)
- HHIP 1/4" 82 Degree 3 Fluteute HSS Countersink (2001-1250)
- HHIP 1/2" Single Flute 82 Degree High Speed Steel Countersink (2001-0500)
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- HHIP 5/8 in. Single Flute 60 Degree High Speed Steel Countersink (2001-0244)
- HHIP 1-1/4" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4250)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- Hhip Countersinks, Center Drills & Spotting Drills