Shop All Micrometers
Hhip
1-2" C-Type Outside Micrometer .0001"
Mfr # 4200-0152
Zoro # G2497733
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
- Includes (1) Fitted Case
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Product Information
- Brand Hhip
- MFR # 4200-0152
- Zoro # G2497733
- UPC # 769053047157
- Country of Origin China
- Category Micrometers
Details
Item | C Shape Frame Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces |
Includes | (1) Fitted Case |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Positive Locking Clamp |
Description
C-Type Outside Micrometer .0001 In. 1-2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/32 (40588)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3454)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- HHIP 2"/50mm 2 Key Electronic Outside Micrometer (4200-0372)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- Hhip Precision Measuring Tools